DRIVER, SIGNPOST W/VALVE + UA ADP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVER, SIGNPOST W/VALVE + UA ADP

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEHPD-HV-U
  • Mfr. Model # HPD-HV-U
  • UNSPSC # 27121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Product Details

Hydraulic Sign Post Driver. Able to drive a variety of post sizes from small delineater posts up to 3-1/2 inch round posts including square, in.U in. channel, breakaway stubs, round, in.T in. fence and wood. Open and closed center hydraulic system, flow energy 5-8 gpm, blows per minute 1500, blow energy 81 ft.-lb, pressure port connection 9/16-18 SAE O-ring, return port connection 3/4-16 SAE O-ring.

Technical Specs

  • Length 32"