Skip Content
DRIVER PCKET 1/4HEX 12V BARE INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER PCKET 1/4HEX 12V BARE INSERT

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHPS21BN
  • Mfr. Model # CHPS21BN
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 400
  • Shipping Weight 2.26 lbs

Technical Specs

  • Handle Type T-Handle
  • Includes L-BOXX Insert Only
  • Item Driver
  • Max. Torque 26 in-lbs.
  • Clutch Style Metal
  • Drive Size 1/4" Hex
  • Battery Included No
  • Tool Weight 1.8 lbs.
  • Tool Length 5-5/8"
  • Battery Included / Bare Tool Bare Tool
  • Voltage 12.0
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list