Skip Content
DRIVER NUT MAG SKT 1/4INX1-7/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER NUT MAG SKT 1/4INX1-7/1

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2218
  • Mfr. Model # DW2218
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 448
  • Shipping Weight 0.06 lbs

Product Details

1/4" x 1-7/8" Magnetic Nutsetter.

Technical Specs

  • Item 1/4" X 1-7/8" Magnetic Nutsetter
  • SAE or Metric SAE
  • Magnetic/Nonmagnetic Magnetic
  • Impact Rated No
  • Nutsetter Hex Size 1/4"
  • Shank Style Hex
  • Fastening Tool Material Steel
  • Hex Shank Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list