DRIVER/MULTI TOOL KIT M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRIVER/MULTI TOOL KIT M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2496-22
  • Mfr. Model # 2496-22
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 396
  • Shipping Weight 6.66 lbs

Product Details

Kit includes multi-tool, screwdriver, adapter, wood cutting blade, sanding pad, (5) assorted sanding sheets, #2 Phillips bit, (2) M12(TM) RED LITHIUM batteries, 30-minute charger and bag.

Technical Specs

  • Item M12(TM) 2-Piece Combo Kit
  • Battery Pack Replacement MTL48-11-2401
  • Battery Included (2) MTL48-11-2401
  • Carrying Case Contractor Bag
  • Number of Tools 2
  • Cordless Tool Battery Type Li-Ion
  • Voltage 12.0
  • Charger MTL48-59-2401

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list