Skip Content
DRIVER, MAX IMPACT 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRIVER, MAX IMPACT 12V

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPCL120IDC2
  • Mfr. Model # PCL120IDC2
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 405
  • Shipping Weight 5.14 lbs

Product Details

Delivers 950 in-lbs. torque without kickback. Variable-speed trigger delivers maximum control in all applications. Quick-release 1/4 inch hex chuck for fast accessory changes. Includes: (2) PCL12BLX 12V Lithium Ion batteries, (1) PCL12C 12V 30 min. charger, (1) belt hook, (1) PH #2 screwdriving bit, (1) storage bag.

Technical Specs

  • Blows per Minute 0 - 2,500
  • Battery Included (2) PTCPCL12BLX
  • Max. Torque 950 in-lbs.
  • Tool Weight 2.5 lbs.
  • No Load RPM 0 to 2400
  • Voltage 12.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 1.5 Ah
  • Tool Length 6-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List