Skip Content
DRIVER MAX IMPACT 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER MAX IMPACT 12V

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSPS41-2A
  • Mfr. Model # PS41-2A
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 405
  • Shipping Weight 5.1 lbs

Product Details

LED light ring with 3 LED's. 1/4 inch hex drive with quick release. Variable speed trigger for complete control. Battery level indicator. Includes: carrying case, 30 minute charger and (2) 12 V Max Litheon(TM) batteries.

Technical Specs

  • Max. Torque 930 in-lbs.
  • Blows per Minute 0-3100
  • Battery Included (2) BOSBAT412A
  • Tool Weight 2.1 lbs.
  • No Load RPM 0 to 2600
  • Voltage 12
  • Battery Capacity 2.0 Ah
  • Tool Length 5-1/2"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Includes Carrying Case, 30 Min. Charger, (2) Li Ion 12 V Max Batteries
  • Features Fuel Gauge, Led Light, Trigger
  • Item Cordless Impact Driver Kit
  • Handle Type Ergonomic, Soft Grip, Non Slip
  • Battery Pack Replacement 22DK17
  • Clutch Style Hex
  • Drive Configuration Straight
  • Drive Size 1/4" Hex
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List