Skip Content
DRIVER, MAX IMPACT 1/4IN 20V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER, MAX IMPACT 1/4IN 20V BARE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF885B
  • Mfr. Model # DCF885B
  • UNSPSC # 27111742
  • CATALOGUE PAGE # 405
  • Shipping Weight 2.65 lbs

Product Details

Compact (5.55 in. front to back) design fits into tight areas, three (3) LED lights with 20 second delay after trigger release, provide visibility without shadows, one-handed loading 1/4 in. hex chuck accepts 1 in. bit tips, belt hook included for protabi

Technical Specs

  • Features Compact (5-5/9" Front to Back) Design, (3) LED Lights, One-Handed Loading 1/4" Hex Chuck, Belt Hook
  • Includes Belt Hook
  • Handle Type Pistol Grip
  • Item Cordless Impact Driver
  • Max. Torque 1,400 in-lbs.
  • Battery Included No
  • Clutch Style Impact
  • Drive Size 1/4" Hex
  • Voltage 20.0
  • Battery Capacity 1.5 Ah
  • Tool Weight 2.0 lbs.
  • Drive Configuration Straight
  • Tool Length 5-5/8"
  • Brushless Motor No
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 11A168
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list