DRIVER IMPCT 1/4 M12 FUEL TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVER IMPCT 1/4 M12 FUEL TOOL ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2453-20
  • Mfr. Model # 2453-20
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 396
  • Shipping Weight 2.22 lbs

Product Details

Voltage 12.0, No Load RPM 0 - 2,650, Blows per Minute 0 - 3,550, Max. Torque 42 ft-lbs (1,200 in-lbs), Battery Included No

Technical Specs

  • Handle Type T
  • Features Delivers Up to 1200 In lbs., Redlithium(TM) 2.0 Battery Technology: Superior Pack Construction, Electronics, Redlink Plus(TM) Intelligence: the Most Advanced System of Cordless Power Tool Electronics. Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger, Two Fastening Modes Provide Variable Power and Speed for Precision Work and Heavy Duty Applications.
  • Item Cordless Impact Driver Kit
  • Battery Included No
  • Max. Torque 1200 in-lbs.
  • Drive Size 1/4" Hex
  • Battery Capacity 2.0 Ah
  • Voltage 12
  • Tool Weight 1.8 lbs.
  • Tool Length 6"
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Includes (1) Belt Clip
  • Battery Pack Replacement 38D763
  • Clutch Style Impact
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list