Skip Content
Discontinued with Replacement
DRIVER IMPACT CRDLESS 18V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRIVER IMPACT CRDLESS 18V TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXDT01Z
  • Mfr. Model # LXDT01Z
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 395
  • Shipping Weight 2.4 lbs
Suggested Replacement Product
DRIVER IMPACT 18V TOOL ONLY

Price: NA

Product Details

Brush-less DC motor with high power to weight and size ratio. Less heat buildup. Use in manufacturing/production applications. 3 stage impact power selection. Battery power warning light. Ergonomic soft rubber grip. Kit includes carrying case belt hook, charger and 2 18 V Li-ion batteries.

Technical Specs

  • Item Cordless Impact Driver
  • Handle Type Ergonomic
  • Includes Tool Only
  • Features LED Light, Brushless Motor
  • Clutch Style Impact
  • Max. Torque 1,460 in-lbs.
  • Battery Included No
  • Drive Size 1/4" Hex
  • Tool Weight 2.8 lbs.
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Tool Length 5-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 4NNN2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list