DRIVER IMPACT COMPACT 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRIVER IMPACT COMPACT 12V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC845KA
  • Mfr. Model # DC845KA
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 405
  • Shipping Weight 9.89 lbs

Product Details

Cordless Impact Driver Kit, Battery Included, Voltage 12.0, Drive Size 1/4 In. Hex, No Load RPM 0 - 2,400, Blows per Minute 0 - 2,700, Max. Torque 1150 in.-lb., Clutch Style Ball and Cam, Handle Type Non Slip, Soft Grip, T, Battery Included (2) BLDDC9071,

Technical Specs

  • Handle Type Non Slip, Soft Grip, T
  • Features Compact Size and Lightweight Design, Replaceable Brushes, Textured Ant Slip Comfort Grip, Durable Magnesium Gear Case and All Metal Transmission, Heavy Duty Impact Mechanism, Magnesium Housing, Forward/Reverse Shuttle Switch
  • Includes 1 hr. Charger, (2) 12V XRP(TM) Batteries, Kit Box
  • Item Cordless Impact Driver Kit
  • Battery Included (2) BLDDC9071
  • Battery Pack Replacement 4GA68
  • Drive Size 1/4" Hex
  • Max. Torque 1,150 in-lbs.
  • Clutch Style Ball & Cam
  • Battery Capacity 2.4 Ah
  • Voltage 12.0
  • Tool Weight 3.6 lb.
  • Tool Length 5-3/4"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type NiCd
  • Drive Configuration Straight
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list