Skip Content
DRIVER IMPACT BRUSHLESS M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVER IMPACT BRUSHLESS M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2750-22CT
  • Mfr. Model # 2750-22CT
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Features Fuel Gauge, Led Light, Compact Design, Soft Grip, Belt Clip, Brushless Motor
  • Includes 2 Battery, Charger, Case, Multi Voltage Charger, Compact Battery Pack," Hex Brushless Impact Driver Tool only (2750 20)
  • Handle Type T
  • Item Red Link Intelligence
  • Max. Torque 1500 in-lbs.
  • Battery Pack Replacement 48-11-1820
  • Battery Included (2) Yes
  • Drive Size 1/4"
  • Clutch Style impact
  • Tool Weight 3.1 lbs
  • Voltage 18
  • Battery Capacity 2.0 Ah
  • Drive Configuration Hex
  • Battery Included / Bare Tool Battery Included
  • Tool Length 5-3/8"
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list