Skip Content
DRIVER IMPACT BRUSHLESS 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRIVER IMPACT BRUSHLESS 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDTD145RME
  • Mfr. Model # DTD145RME
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • Handle Type Pistol Ergonomic Soft Grip
  • Features Variable 3 Speed, Reversible, Compact Design and Brush Less DC Motor, Battery Power Warning Light Indicate
  • Item Cordless Impact Driver Kit
  • Includes Two 18 V (4.0 Ah) Li Ion Batteries BL1840b (196401 9), Rapid Charger (dc18rc), Battery Cover (450128 8), Hook (346449 3), Plastic Carrying Case (824812 5)
  • Max. Torque 1460 in-lbs.
  • Battery Pack Replacement MKT196235 0, MKT194205 3, MKT196401 9, MKT196675 2
  • Battery Included (2) MKT196401 9
  • Drive Size 1/4"
  • Voltage 18
  • Clutch Style 3 Stage Impact Selection
  • Tool Weight 2.8 lbs.
  • Tool Length 5-1/2"
  • Battery Capacity 1.5 Ah/3 Ah/4 Ah/5 Ah
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Hex
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Green Certification or Other Recognition ENERGY STAR

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list