!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRIVER IMPACT 18V TOOL ONLY

DRIVER IMPACT 18V TOOL ONLY

MAKITA

DRIVER IMPACT 18V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER IMPACT 18V TOOL ONLY

DRIVER IMPACT 18V TOOL ONLY

MAKITA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKTDTD145Z
  • Mfr. Model # DTD145Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Cordless Impact Driver Kit
  • Drive Configuration Hex
  • Voltage 18
  • Battery Capacity 1.5 Ah/3 Ah/4 Ah/5 Ah
  • Overall Length 5-1/2"
  • Includes Tool Only. Battery and Charger Sold Separately. Hook (346449 3)
  • Drive Size 1/4"
  • Max. Torque 1460 in-lbs.
  • Brushless Motor Yes
  • Handle Type Pistol Ergonomic Soft Grip
  • Features Variable 3 Speed, Reversible, Compact Design and Brush Less DC Motor, Battery Power Warning Light Indicate
  • Tool Weight 1.5 lbs.

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list