DRIVER IMPACT 18V LXT 1/4IN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRIVER IMPACT 18V LXT 1/4IN KIT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXTD04
  • Mfr. Model # LXTD04
  • UNSPSC # 23241606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.75 lbs

Product Details

Features new lithium-ion battery (LXT). Built-in L.E.D. light. Ergonomically designed rubber grip for positive control. Glow-in-the-dark bumper. Lightweight and compact design

Technical Specs

  • Max. Torque 1,420 in-lbs.
  • Tool Weight 3.3 lbs.
  • Features Built In LED Light
  • Handle Type Soft Grip, T
  • Includes (2) Batteries, Case, 30 min. Rapid Charger
  • Item Cordless Impact Driver Kit
  • Battery Included (2) 4NNN2
  • Battery Pack Replacement 4NNN2
  • Clutch Style Impact
  • Drive Size 1/4" Hex
  • Battery Capacity 3.0Ah
  • Voltage 18.0
  • Tool Length 5-7/16"
  • Drive Configuration Straight
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list