Skip Content
DRIVER IMPACT 18V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER IMPACT 18V BARE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDTW281Z
  • Mfr. Model # DTW281Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Technical Specs

  • Blows per Minute 0 - 1,800/2,800/3,500
  • Features 1/2" Square Drive, Variable 3 speed, Reversible, Features Increased Maximum Fastening Torque and Ultra Compact Design
  • Handle Type Pistol Ergonomic Soft Grip
  • Includes Tool Only, Battery and Charger Sold Separately, Hook (346449 3)
  • Item Cordless Impact Driver Kit
  • Max. Torque 210 ft-lbs.
  • Battery Included No
  • Battery Pack Replacement MKT196235 0, MKT194205 3, MKT196401 9, MKT196675 2
  • Drive Size 1/2"
  • No Load RPM 0 - 1,600/2,100/2,800
  • Clutch Style 3 Stage Power Selection
  • Tool Weight 2.5 lbs.
  • Voltage 18
  • Battery Capacity 1.5 Ah/3 Ah/4 Ah/5 Ah
  • Tool Length 5-3/4"
  • Brushless Motor Yes
  • Drive Configuration Square
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list