Skip Content
DRIVER IMPACT 18V 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER IMPACT 18V 1/4IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2753-22
  • Mfr. Model # 2753-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 405
  • Shipping Weight 12.1 lbs

Technical Specs

  • Includes (2) Batteries, Multi Voltage Charger, Belt Clip, Carry Case
  • Features Redlink Plus(TM) Intelligence, 4 Mode Drive Control(TM)
  • Item Cordless Impact Driver Kit
  • Max. Torque 1800 in.-lbs.
  • Battery Included (2) MTL48 11 1850
  • Tool Weight 2.1 lbs.
  • Drive Size 1/4"
  • No Load RPM 0 - 3,600
  • Voltage 18
  • Battery Capacity 5.0 Ah
  • Tool Length 5-1/4"
  • Green Environmental Attribute Product is Rechargeable
  • Drive Configuration Hex
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Soft Grip, T
  • Battery Pack Replacement 35GJ99
  • Clutch Style Impact
  • Battery Included / Bare Tool Battery Included
  • Corded/Cordless Cordless

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List