Skip Content
DRIVER IMPACT 18V 1/4IN HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER IMPACT 18V 1/4IN HEX

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2753-22CT
  • Mfr. Model # 2753-22CT
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 405
  • Shipping Weight 11.0 lbs

Technical Specs

  • Includes (2) Batteries, Multi Voltage Charger, Belt Clip, Carrying Case, Bit Holder,1/4" Hex Impact Driver
  • Item Cordless Impact Driver Kit
  • Features Redlink Plus(TM) Intelligence, 4 Mode Drive Control(TM), Batteries Deliver More Work Per Charge and More Work Over the Life of the Battery, Brushless Motor Delivers 1800 in Lbs. of Fastening Torque for Faster Driving Speeds.
  • Drive Size 1/4"
  • Max. Torque 1800 in.-lbs.
  • Battery Included (2) MTL48 11 1820
  • Battery Capacity 2.0 Ah
  • Tool Length 5-1/4"
  • Tool Weight 2.1 lbs.
  • Voltage 18
  • Green Environmental Attribute Product is Rechargeable
  • Drive Configuration Hex
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Handle Type Soft Grip, T
  • Battery Pack Replacement 38D765
  • Clutch Style Impact
  • Battery Included / Bare Tool Battery Included
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list