Skip Content
DRIVER IMPACT 14.4V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER IMPACT 14.4V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDTD134RFE
  • Mfr. Model # DTD134RFE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • Includes (2) Batteries, Charger, Plastic Carrying Case
  • Handle Type Pistol Ergonomic Soft Grip
  • Item Impact Driver Kit
  • Drive Size 1/4" Hex
  • Max. Torque 1370 in.-lbs.
  • Voltage 14.4
  • Battery Included (2) MKT194066 1
  • Tool Weight 3.1 lbs.
  • Battery Capacity 3.0 Ah
  • Tool Length 5-7/16"
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 194066-1
  • Clutch Style Heavy-Duty Industrial
  • Drive Configuration Hex

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list