Skip Content
DRIVER IMPACT 1/4IN M18 FUEL XC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

DRIVER IMPACT 1/4IN M18 FUEL XC

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2653-22
  • Mfr. Model # 2653-22
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 405
  • Shipping Weight 11.0 lbs

Product Details

Cordless Impact Tool, 18 V, 1/4 In. Drive Sz., No Ld. RPM 0 to 2900, BPM 0 to 3600, 1600 Max. Torque (In.-Lbs.), 133.33 Max. Torque (Ft.-Lb.), Batt. Incl. (2) MTL48-11-1828, Repl. Batt. MTL48-11-1828, Batt. Lith.-ion, Batt. Cap. 3.0 A, 5-1/2 In. Tool L, 3.6 lb. Tool Wt. Incl. (1) M18 Fuel(TM) 1/4 In. Imp. Driver, (2) MTL48-11-1828 M18 XC RedLith. Batteries, 1 (MTL48-59-1812) Multi-V Charger.

Technical Specs

  • Item 1/4" Hex Impact Driver Kit with XC Batteries
  • Max. Torque 1,600 in-lbs.
  • Battery Included (2) MTL48-11-1828
  • Tool Weight 3.6 lb.
  • Battery Capacity 3.0 Ah
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Tool Length 5-1/2"
  • Features Redlink Plus(TM) Electronic Intelligence, Red Lithium(TM) Battery Pack
  • Handle Type Soft Grip, T
  • Includes Belt Clip, (2) M18 Red lithium XC High Capacity Battery Packs, 1 hr. Multi Voltage Charger, Carrying Case
  • Clutch Style Impact
  • Battery Pack Replacement 2PYZ8
  • Drive Size 1/4" Hex
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Drive Configuration Straight

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list