DRIVER IMPACT 1/4IN M18 FUEL COMPCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

DRIVER IMPACT 1/4IN M18 FUEL COMPCT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2653-22CT
  • Mfr. Model # 2653-22CT
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.65 lbs

Product Details

Cordless Imp. Tool, 18 V, 1/4 In. Hex Drive Sz., No Ld. RPM 0 to 2900, BPM 0 to 3600, 1600 Max. Torque (In.-Lbs.), Batt. Incl. (2) MTL48-11-1815, Repl. Batt. MTL48-11-1815, Batt. Lith.-Ion, Batt. Cap. 1.5 A, 5-1/2 In. Tool L, 3.0 lb. Tool Wt., 1/4 In. Hex Brushless Imp. Driver. Incl. (1) M18 Fuel 1/4 In. Hex Imp. Driver, (2) MTL48-11-1815 M18 RedLith. Comp. Batteries, (1) MTL48-59-1812 Multi-V Charger.

Technical Specs

  • Handle Type Soft Grip, T
  • Features Redlink Plus(TM) Electronic Intelligence, Red Lithium(TM) Battery Pack
  • Includes Belt Clip, (2) M18 Red lithium Compact Battery Packs, 30 min. Multi Voltage Charger, Carrying Case
  • Item Cordless Impact Driver Kit
  • Max. Torque 1,600 in-lbs.
  • Clutch Style Impact
  • Battery Included (2) MTL48-11-1820
  • Drive Size 1/4" Hex
  • Voltage 18.0
  • Tool Weight 3.0 lbs.
  • Battery Capacity 2.0 Ah
  • Tool Length 5-1/2"
  • Drive Configuration Straight
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor Yes
  • Battery Pack Replacement 38D765

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list