Skip Content
DRIVER IMPACT 1/4IN M12 FUEL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER IMPACT 1/4IN M12 FUEL KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2453-22
  • Mfr. Model # 2453-22
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 405
  • Shipping Weight 7.6 lbs

Product Details

Voltage 12.0, No Load RPM 0 - 2,650, Blows per Minute 0 - 3,550, Max. Torque 42 ft-lbs (1,200 in-lbs), Battery Included (2) MTL48-11-2420

Technical Specs

  • Features 2 Mode Drive Control (TM), Powerstate(TM) Brushless Motor, Redlink Plus(TM) Electronic Intelligence, Red Lithium(TM) 2.0 Battery Pack, Led Light, Battery Fuel Gauge
  • Handle Type T
  • Includes Cordless Impact Driver (34g867), (2) Battery Packs (38d763), Battery Charger (2xkz7), Carrying Case
  • Item Cordless Impact Driver Kit
  • Max. Torque 1200 in-lbs.
  • Battery Included (2) MTL48 11 2420
  • Drive Size 1/4" Hex
  • Tool Weight 2.2 lbs.
  • Voltage 12
  • Tool Length 6"
  • Battery Capacity 2.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor Yes
  • Drive Configuration Straight
  • Battery Pack Replacement 38D763
  • Clutch Style Impact
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list