Skip Content
DRIVER IMPACT 1/4IN 18V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER IMPACT 1/4IN 18V TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDTL061Z
  • Mfr. Model # DTL061Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 405
  • Shipping Weight 14.0 lbs

Technical Specs

  • Features LED Worklight
  • Handle Type Ergonomic Soft Rubber Grip
  • Includes Tool Only, Batteries and Charger Sold Separately, Phillips Bit 2 45(784202 3), Hook(346449 3)
  • Item Cordless Angle Impact Driver
  • Battery Included No
  • Battery Pack Replacement MKT196235 0, MKT194205 3, MKT196401 9, MKT196675 2
  • Max. Torque 530 ft.-lbs.
  • Drive Size 1/4"
  • Tool Weight 2.5 lbs.
  • Voltage 18.0
  • Tool Length 15-1/4"
  • Battery Included / Bare Tool Bare Tool
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Drive Configuration Hex
  • Clutch Style Heavy-Duty Industrial

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list