Skip Content
DRIVER IMPACT 1/4IN 18V LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRIVER IMPACT 1/4IN 18V LXT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDTD145RFE
  • Mfr. Model # DTD145RFE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 405
  • Shipping Weight 12.0 lbs

Technical Specs

  • Features Variable 3-Speed, Reversible, Compact Design And Brush-less DC Motor, Battery Power Warning Light Indicate
  • Handle Type Pistol Ergonomic Soft Grip
  • Includes (2) 18V (3.0 Ah) Li-Ion Batteries BL1830, Charger DC18RC, Battery Cover, Hook, Plastic Carrying Case
  • Item Cordless Impact Driver Kit With Brushless Motor
  • Max. Torque 1,460 in-lbs.
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Battery Included (2) MKT194205-3
  • Clutch Style 3 Stage Impact Selection
  • Drive Size 1/4"
  • Tool Weight 2.8 lbs.
  • Voltage 18.0
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Battery Included / Bare Tool Battery Included
  • Tool Length 5-1/2"
  • Drive Configuration Hex
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list