Skip Content
DRIVER DRILL KIT 14.4V COMPACT SERI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER DRILL KIT 14.4V COMPACT SERI

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT6281DWPE
  • Mfr. Model # 6281DWPE
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 403
  • Shipping Weight 10.58 lbs

Product Details

Versatile general purpose, light duty 3/8 in. driver drill kits with 16 torque settings. All metal gears, soft grip design . Incl. 2 ea. batteries, 3/8 in. keyless chuck, charger, 2 battery covers, Phillips bit and plastic carrying case.

Technical Specs

  • Handle Type Pistol Grip
  • Item Cordless Driver Drill Kit
  • Includes (2) 14.4 V (1.3 Ah) Ni Cad Batteries Pa14, Charger C1804, 2 Battery Covers, 3/8" Keyless Drill Chuck, Phillips Bit 2 65, Plastic Carrying Case
  • Max. Torque 260 in-lbs.
  • Number of Batteries 2
  • No Load RPM 0 - 400/0 - 1,300
  • Battery Pack Replacement Pa14 (19, 3987-4)
  • Clutch Style 16 Settings
  • Battery Included (2) Pa14 Mke19,3987-4
  • Tool Weight 3.3 lbs.
  • Voltage 14.4
  • Chuck Keyless
  • Transmission All Metal Gears
  • Battery Capacity 1.3 Ah
  • Tool Length 7-9/16"
  • Chuck Size 3/8"
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor No
  • Cordless Tool Battery Type NiCd

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List