Skip Content
DRIVER DRILL KIT 12V COMPACT SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER DRILL KIT 12V COMPACT SERIES

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT6271DWPE
  • Mfr. Model # 6271DWPE
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 403
  • Shipping Weight 10.36 lbs

Product Details

Versatile general purpose, light duty 3/8 in. driver drill kits with 16 torque settings. All metal gears, soft grip design . Incl. 2 ea. batteries, 3/8 in. keyless chuck, charger, 2 battery covers, Phillips bit and plastic carrying case.

Technical Specs

  • Item Cordless Driver Drill Kit
  • Handle Type Pistol Grip
  • Max. Torque 250 in-lbs.
  • Includes (2) 12 V (1.3 Ah) Ni Cad Batteries Pa12, Charger C1804, 2 Battery Covers, 3/8" Keyless Drill Chuck, Phillips Bit 2 65, Plastic Carrying Case
  • Number of Batteries 2
  • Battery Included Pa12 (63, 8347-8-2, 2/pk)
  • Battery Pack Replacement Pa12 (63, 8347-8-2, 2/pk)
  • Clutch Style 16 Settings
  • No Load RPM 0 - 400/0 - 1,300
  • Tool Weight 3.3 lbs.
  • Voltage 12
  • Chuck Keyless
  • Transmission All Metal Gears
  • Chuck Size 3/8"
  • Battery Capacity 1.3 Ah
  • Tool Length 7-9/16"
  • Brushless Motor No
  • Cordless Tool Battery Type NiCd
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list