Discontinued with Replacement
DRIVER/DRILL COMPACT CORDLESS 14.4V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRIVER/DRILL COMPACT CORDLESS 14.4V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC730KA
  • Mfr. Model # DC730KA
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 403
  • Shipping Weight 9.5 lbs
Suggested Replacement Product
DRILL/DRIVER COMPACT 20V MAX LI-LON

Your Price: NA

Product Details

Voltage 14.4, Chuck Size 1/2 In., No Load RPM 0 - 550/0 - 1,850, Max. Power 300 W, Battery Included 4GA69, Battery Capacity 3.0 A/hr.

Technical Specs

  • Max. Torque 600 in-lbs.
  • Battery Included (2) BLDDC9091
  • No Load RPM 0 - 550/0 - 1,850
  • Voltage 14.4
  • Max. Power 300 W
  • Tool Length 8"
  • Tool Weight 5.0 lbs.
  • Battery Capacity 1.7 Ah
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type NiCd
  • Item Cordless Drill/Driver Kit
  • Handle Type T-Handle
  • Number of Batteries 1
  • Includes (1) 14.4V Batteries, 1 hr. Charger, Kit Box
  • Battery Pack Replacement 4GA69
  • Clutch Style 17 Position Adjustable
  • Series 14.4V Standard
  • Chuck Keyless
  • Transmission 2-Speed
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list