Skip Content
Discontinued with Replacement
DRIVER DRILL BRUT 18V BARE L-BOXX-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRIVER DRILL BRUT 18V BARE L-BOXX-2

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHDDH181BL
  • Mfr. Model # CHDDH181BL
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 400
  • Shipping Weight 9.85 lbs
Suggested Replacement Product
DRIVER DRILL BRUT 18V BARE L-BOXX-2

Price: NA

Technical Specs

  • Includes L-BOXX 2 with Bare Insert
  • Handle Type T-Handle
  • Item 18 V, Hammer Drill, Bare
  • Battery Pack Replacement BAT620
  • Battery Included No
  • Max. Torque 700 in-lbs.
  • Clutch Style Metal
  • Tool Weight 4.7 lbs.
  • No Load RPM 0 - 380/0 - 1,600
  • Transmission Metal
  • Chuck Yes
  • Battery Capacity 3.0 Ah
  • Voltage 18.0
  • Tool Length 7"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list