Skip Content
DRIVER/DRILL 12V MAX 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER/DRILL 12V MAX 3/8IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSPS31-2A
  • Mfr. Model # PS31-2A
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 403
  • Shipping Weight 4.89 lbs

Product Details

Ultra compact, 7 inch head length for use in tight work spaces. Lightweight.3/8 inch single sleeve chuck. 20+1 clutch settings, allowing for precise torque adjustments. LED light to illuminate work areas. Includes (2) batteries, 30 minute charger and carr

Technical Specs

  • Max. Torque 265 in-lbs.
  • No Load RPM 0 to 350/0 to 1300
  • Tool Weight 2.13 lbs.
  • Voltage 12
  • Battery Included (2) Bosbat412a
  • Battery Capacity 2.0
  • Tool Length 7.0"
  • Chuck Size 3/8"
  • Battery Included / Bare Tool Battery Included
  • Includes (1) 12 V Max 3/8 In. Drill Driver, (2) 12 V Max Lithium Ion Batteries, (1) Bc330 Charger, (2) Screwdriver Bits, (1) Carrying Bag
  • Item Cordless Driver Drill Kit
  • Handle Type T/ Soft Grip
  • Number of Batteries 2
  • Battery Pack Replacement 22dk17
  • Clutch Style 20 + 1 Position Adjustable
  • Series 12 V Standard
  • Chuck Keyless
  • Transmission 2 Speed
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list