DRIVER, COMPACT IMPACT 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

DRIVER, COMPACT IMPACT 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC825KA
  • Mfr. Model # DC825KA
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 405
  • Shipping Weight 10.8 lbs

Product Details

Compact and lightweight. Anti-slip comfort grip. Magnesium gear case and all-metal transmission. Heavy-duty impact mechanism. Includes: (2) batteries, 1-hour charger and kit box. Maximum torque 1,330 in-lbs. RPM 0 - 2,400. Tool weight 4.6 lbs.

Technical Specs

  • Item Impact Driver Kit
  • Max. Torque 1330 in-lbs.
  • Battery Included (2) BLDDC9096
  • Tool Weight 4.6 lbs.
  • Voltage 18
  • Battery Capacity 2.4 Ah
  • Battery Included / Bare Tool Battery Included
  • Tool Length 5-3/4"
  • Features Compact Size and Lightweight Design, Replaceable Brushes, Textured Ant Slip Comfort Grip, Durable Magnesium Gear Case and All Metal Transmission, Heavy Duty Impact Mechanism, Magnesium Housing, Forward/reverse Shuttle Switch
  • Includes 1 Hr. Charger,(2) 18 V Xrp(TM) Batteries, Kit Box
  • Handle Type Non-Slip, Soft Grip, T
  • Battery Pack Replacement 4GA70
  • Clutch Style Ball and Cam
  • Drive Configuration Straight
  • Cordless Tool Battery Type NiCd
  • Drive Size 1/4" Hex
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list