DRIVER COMPACT 12V LI-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVER COMPACT 12V LI-ION

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2401-22
  • Mfr. Model # 2401-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 407
  • Shipping Weight 4.8 lbs

Product Details

12 V Li-ion power in a small package. 1/4 inch quick change chuck with one-handed bit change feature. Built-in fuel gauge. Ability to drive (130) 3 inch screws on a single charge. 30 minute battery charge time. LED light.

Technical Specs

  • Features Compact Power: Delivers 175 In lbs. of Torque Yet Weighs 2 lbs., Redlithium(TM) Battery Technology: Superior Pack Construction, Electronics, and Performance Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery on the Market., Quick Change Chuck: for Convenient, One Handed Bit Changes, Variable Speed Trigger: Provides Increased Control, Battery Fuel Gauge: Displays Remaining Runtime.
  • Handle Type Non-Slip, Soft Grip, T
  • Item Cordless Screwdriver Kit
  • Includes Cordless Lithium Ion Screwdriver, (2) Batteries, Battery Charger, Compact Driver Storage Bag
  • Max. Torque 175 in-lbs
  • Battery Included (2) MTL48-11-2401
  • Clutch Style 15 + 1
  • Tool Weight 2.0 lbs.
  • Voltage 12.0
  • Battery Included / Bare Tool Battery Included
  • Tool Length 7"
  • Battery Capacity 1.5 Ah
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 2XKZ6
  • Drive Configuration Hex

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list