DRIVER CLECO PISTOL TRIGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRIVER CLECO PISTOL TRIGGER

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX19PCA05Q
  • Mfr. Model # 19PCA05Q
  • UNSPSC # 27131512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 2.80
  • Includes Torque Springs
  • Handle Type Pistol
  • Item Air Screwdriver
  • Duty Industrial
  • Clutch Type Precision Shut-Off
  • Operation Reversible
  • Overall Length 8.5"
  • Throttle Type Trigger And Push to Start
  • CFM @ Full Load 11.0
  • Free Speed 660 RPM
  • Min. Hose Size 3/8"
  • Air Inlet 1/8" NPT
  • Hex Bit 1/4"
  • Required Pressure 90 psi
  • Torque Range Soft Draw 10 - 45 in.-lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list