Skip Content
DRIVER, BRUSHLESS IMPACT 1/4IN 20V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRIVER, BRUSHLESS IMPACT 1/4IN 20V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF895L2
  • Mfr. Model # DCF895L2
  • UNSPSC # 27111742
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.69 lbs

Product Details

Brushless motor: maximum runtime, 3 speed design: application specific control, push button chuck, one handed operation for accessory changes, compact, lightweight design fits into tight areas. 3 LED lights around the chuck with 20 seconds delay after tri

Technical Specs

  • Max. Torque 500/900/1,500 in-lbs.
  • Drive Size 1/4"
  • Includes 24T864
  • Item Cordless Impact Driver Kit
  • Battery Included None
  • Voltage 20.0
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor No
  • Drive Configuration Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list