Skip Content
DRIVE VF 15HP 400-480V W/EMC FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRIVE VF 15HP 400-480V W/EMC FILTER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDATV212HD11N4
  • Mfr. Model # ATV212HD11N4
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Item AC Drive
  • For Use With 3-Phase Inverter Duty Motor
  • Max. Output Amps 22.5
  • Control Type Keypad or Logic Input
  • Max. HP 15
  • Digital Readout Hz, Amps, kW, Volts
  • Dynamic Braking No
  • Key Pad Lockout Yes
  • Enclosure Open
  • Protection Overvoltage/Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure, Overbreaking
  • Control Method Volts Per Hz, Quadratic V/Hz, V/Hz with Torque Boost, or Sensorless Vector Control
  • Displays LED
  • Start/Stop Control Programmable
  • Input Phase AC 3
  • Output Phase AC 3
  • Accepts Input Control Signal Yes
  • Depth 6.69"
  • Height 9.13"
  • Width 7.09"
  • Display Type LED
  • Input Voltage 480VAC
  • Starting Torque 110%
  • Standards C-Tick, NOM, GOST, CE, UL Plenum Rated
  • Output Voltage 480VAC
  • Input Frequency 50/60 Hz
  • Adjustable Acceleration Time 0.1 - 3,200 sec.
  • Adjustable Deceleration Time 0.1 - 3,200 sec.
  • Output Frequency Range 0 to 200 Hz
  • Torque @ 1 Hz 110%
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list