DRIVE TOOLS3/8 DR LOCKING ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVE TOOLS3/8 DR LOCKING ADAPTER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5260-02BLS
  • Mfr. Model # 5260-02BLS
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Positive Socket Retention
  • Finish Black Oxide
  • Item Socket Adapter
  • Drive Size 3/8"
  • Number of Pieces 1
  • For Use With Male/Male and Female/Female Adapting
  • Overall Length 2-1/8"
  • Includes Hex Key, Knurl Locking Ring
  • Drive Type Female Square
  • Locking Yes
  • Output Drive Size 3/8"
  • Output Drive Type Male Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list