Skip Content
DRIVE TOOL MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVE TOOL MODULE

IRWIN HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW4935055
  • Mfr. Model # 4935055
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs

Product Details

Drive Tools Module, Chrome, Number of Pieces 7, Die Tap 1 In Hex Solid, Size/Range #4 - 1/2 In, Meets ASME B-94-2008, Includes Die Stock, Die Adaptor, Adjustable Tap Sockets No 4-1/4 In & 1/4-1/2 In, SAE Pitch Gauge, Metric Pitch Gauge

Technical Specs

  • Item Threading System Drive Tools

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list