Skip Content
DRIVE ROLL KIT .045IN SOLID WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVE ROLL KIT .045IN SOLID WIRE

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP1696-045S
  • Mfr. Model # KP1696-045S
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With Lincoln Electric's Power Mig 216, 255xt, 350mp, Ln-15, Power Feed 25m, Lf-72, Ln-25 Pro, Ln-25 Pro Dual Power
  • Item Solid Drive Roll Kit
  • Wire Size (In.) 0.045
  • Features Drive Roll/guide Tube Kit
  • For MIG Guns Lincoln 216, 255XT, 350MP, LN-15, Power Feedand 25M, LF-72, LN-25 PRO, LN-25 PRO Dual Power
  • Size 4.75" H x 4.5" W x 2.63" D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list