Skip Content
DRIVE RATCHET MAX 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVE RATCHET MAX 3/8IN

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM11-992
  • Mfr. Model # 11-992
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Item Ratchet
  • Finish Chrome
  • Material Steel
  • Drive Size 3/8"
  • Head Style Taper
  • Overall Length 8"
  • Reversing Yes
  • Number of Geared Teeth 60
  • Min. Arc Swing 6 Degrees
  • Features Low Profile
  • Standards ASME B107.10m, GGG-W-641e
  • Repair Kit Mfr. No. 11-982
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list