Skip Content
DRIVE POWER 300 115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVE POWER 300 115 VOLT

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG41855
  • Mfr. Model # 41855
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 266
  • Shipping Weight 96.0 lbs

Product Details

RIDGID(R) speed chuck. Reversible 1/2 HP universal motor. Capacity: 1/8 - 2 inches (3 mm - 50 m) pipe, 2-1/4 - 4 inches, 4 - 6 inches with 141 and 161 geared threaders: 1/4 - 2 inches (6 mm - 50 mm) rod. Recessed on/off/reverse switch.

Technical Specs

  • Item Power Drive Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list