DRIVE METRIC 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRIVE METRIC 1/4

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-66-4301
  • Mfr. Model # 49-66-4301
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.78 lbs

Technical Specs

  • Drive Size 1/2"
  • Number of Pieces 12
  • Item Socket Set
  • Socket Type Impact Duty
  • Finish Steel/Black Oxide
  • SAE or Metric Metric
  • Sockets Included 1/4'' Hex to 1/4'' Square Adapter.5.5,6,7,8,9,10,11,12,13,14,15
  • Includes 1/4'' Hex - 1/4'' Square Adapter
  • Features Thin Wall Construction, Heat Treated
  • Drive Type Hex
  • Connection Type Hex
  • Deep Socket Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list