DRIVE ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVE ARBOR

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3H587
  • Mfr. Model # 3H587
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Brushes with a Maximum Diameter of 4"
  • Arbor Hole (In.) 3/8
  • Item Drive Arbor with Threaded Shaft
  • Design Flush Mount
  • Shaft Length (In.) 3/4
  • Max. RPM 25,000
  • Stem Dia. (In.) 1/4
  • Stem Length (In.) 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list