Skip Content
DRIVE ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVE ARBOR

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A573
  • Mfr. Model # 3A573
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Arbor Hole (In.) 1/2
  • Item Drive Arbor with Threaded Shaft
  • For Use With Brushes with a Maximum Diameter of 4"
  • Stem Length (In.) 3/4
  • Shaft Length (In.) 3/4
  • Stem Dia. (In.) 1/4
  • Max. RPM 25,000
  • Design Flush Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list