Skip Content
DRIVE ARBOR W/THREAD SHAFT,1/2 IN A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRIVE ARBOR W/THREAD SHAFT,1/2 IN A

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDH5
  • Mfr. Model # 4EDH5
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Brushes with Maximum Diameter of 3"
  • Arbor Hole (In.) 1/2
  • Includes -
  • Number of Pieces -
  • Item Drive Arbor with Threaded Shaft
  • Shaft Length (In.) 3/4
  • Stem Length (In.) 3/4
  • Stem Dia. (In.) 1/4
  • Design Flush Mount
  • Max. RPM 25,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list