Skip Content
DRIVE ARBOR 1/2IN 1/4IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVE ARBOR 1/2IN 1/4IN SHANK

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB75009
  • Mfr. Model # 75009
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 621
  • Shipping Weight 0.1 lbs

Product Details

Brush drive arbour, 1/4 inch shank size, 1/2 inch drive arbour size, for brushes up to 3 inch diameter only.

Technical Specs

  • For Use With Single Brushes Up to 3" in Diameter
  • Item Brush Drive Arbor
  • Material Metal
  • Arbor Hole 1/2"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list