Skip Content
DRIVE 1HP 115/230V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVE 1HP 115/230V AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E632
  • Mfr. Model # 13E632
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • For Use With 3-Phase Inverter Duty or TENV Motor
  • Item Hybrid AC Drive
  • Max. HP 1
  • Max. Output Amps 3.6
  • Control Type Jumpers, Trimpots and Analog Display
  • Dynamic Braking Injection Braking
  • Enclosure NEMA 4X
  • Digital Readout No
  • Key Pad Lockout No
  • Protection Electronic Inrush Current Limit (EICL), Ride Through, Regeneration Protection, Overload, Current Limit, Short Circuit, Overvoltage, Undervoltage, Nuisance Tripping, MOV Input Transient Suppression
  • Displays LED Status Indicators
  • Control Method Sensorless Flux Vector with Static AutoTune w/ Boost, Volts per Hertz
  • Input Phase AC 1
  • Output Phase AC 3
  • Accepts Input Control Signal With Signal Isolator Option
  • Start/Stop Control Start/Stop Switch Std
  • Height 9.53"
  • Depth 5.86"
  • Width 5.51"
  • Display Type LED
  • Input Voltage 120/208-240VAC
  • Starting Torque 200%
  • Standards UL, CSA, CE
  • Output Voltage 240VAC
  • Input Frequency 50/60 Hz
  • Adjustable Acceleration Time 0.3 - 20 sec.
  • Adjustable Deceleration Time 0.3 - 20 sec.
  • Output Frequency Range 0 to 60/120 Hz
  • Torque @ 1 Hz 100%
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list