DRIP TRAY PLASTIC 22LX22WX1.5H IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRIP TRAY PLASTIC 22LX22WX1.5H IN

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR40092
  • Mfr. Model # 40092
  • UNSPSC # 26101715
  • CATALOGUE PAGE # 2871
  • Shipping Weight 1.8 lbs

Technical Specs

  • Capacity (US Gal.) 2
  • Item Drip Tray
  • Length 22"
  • Height (In.) 1-1/2
  • Width 22"
  • Construction Polypropylene
  • Features Resistant to Chemicals, Drip and Spill Containment, Softening of Polypropylene will Start to Occur At 180 Degrees F.
  • Dia. 22"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list