Skip Content
DRIP PAN ELBOW,PIPE SIZE 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIP PAN ELBOW,PIPE SIZE 2 IN

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X132
  • Mfr. Model # 15X132
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Standards ASTMA126 Class B
  • Item Drip Pan Elbow
  • Max. Pressure 250 psi.
  • Compliance Compatible With All Asme Safety Valves
  • Specific Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Fitting Material Cast Iron
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 2"
  • Saturated Steam Pressure 250 psi
  • Temp. Range 406 Degrees F
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list