DRIP PAN ELBOW,PIPE SIZE 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRIP PAN ELBOW,PIPE SIZE 1 IN

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X129
  • Mfr. Model # 15X129
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Item Drip Pan Elbow
  • Standards ASTMA126 Class B
  • Compliance Compatible With All Asme Safety Valves
  • Max. Pressure 250 psi.
  • Pipe Fitting Material Cast Iron
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Specific Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1"
  • Temp. Range 406 Degrees F
  • Saturated Steam Pressure 250 psi
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list