DRIP DOOR EDGE,DARK BRONZE,52 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRIP DOOR EDGE,DARK BRONZE,52 IN

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUL9
  • Mfr. Model # 5MUL9
  • UNSPSC # 30161905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Finish Dark Bronze
  • For Use With 48" Wide Doors
  • Item Drip Door Edge
  • Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
  • Overall Height 1"
  • Flange Thickness 0.072"
  • Material Dark Bronze Aluminum
  • Projection 3/4"
  • Length 52"
  • Flange Height 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list