DRIP DAM / LEAK DIVERTER - 3X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRIP DAM / LEAK DIVERTER - 3X6

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC460306YE
  • Mfr. Model # 460306YE
  • UNSPSC # 20122806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Leak Diverter
  • Material PVC
  • Net Weight 4 lbs.
  • Includes Standard 3/4" Garden Hose Connection, Grommeted Corners
  • Diverter Type Roof
  • Leak Diverters Installation Method Hang by Corners
  • Diverter Color Yellow
  • Diverter Material PVC
  • Leak Diverter Hose Included No
  • Leak Diverter Width 6 pies
  • Leak Diverter Length 3 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list