Skip Content
DRIP COVER,OUTSIDE DIA. 9-9/16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIP COVER,OUTSIDE DIA. 9-9/16 IN.

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J954
  • Mfr. Model # 23J954
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • For Use With USEM Unimount Motors
  • Includes Bolts
  • Item Drip Cover
  • Inside Dia. (In.) 9-1/4
  • Function Prohibits Liquids and Solids Entry Into Motor Housing
  • NEMA/IEC Frame 182T, 182TC, 182TCH, 184T, 184TC, 184TCH
  • Outside Dia. (In.) 9-9/16
  • Length (In.) 2
  • Standards NEMA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list